SIMRIT 40413833 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU2SLX2 20 X 47 X 7 X 0 72 NBR 902
rubix:252A5304
manufacturer :40413833
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter47 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40413833 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Freudenberg oil seal - BAU2SLX2

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter47 mm
Width7 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days