References
Dichtomatik:67152182
Rubix:203A6415
Manufacturer :67152182

Documents
Product details : SEAL TO DIN 3760 R23
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 120 mm |
| Width | 9.5 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Usually arrives within 14 working days
