Product details : SIMRIT 40413244 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
Inner diameter
30 mm
Outer diameter
62 mm
Width
7 mm
Material
fepm
Execution
recessed metal-armature seal with spring and dust lip