SIMRIT 24847 AS 32.0 45.0 4.0 101


Single acting

References
freudenberg sealing technologies:AS 32 X 45 X 4 88 NBR 101
rubix:389A1269
manufacturer :24847
brand logo
brand logo
Technical specifications
Inner diameter32 mm
Outer diameter45 mm
Height4 mm
See all Specifications

Product details : SIMRIT 24847 AS 32.0 45.0 4.0 101


Freudenberg's Wiper AS is a dirt wiper with metal housing. The wiper lip is protruding. A careful fitting is a prerequisite for the correct function of the Wiper AS. Generally, wipers can be quickly and easily fitted by deforming them into a kidney shape.

Strengths

Single-acting wiper for the protection of cylinders against ingress of dirt, use in standardised housings, amongst others, according to ISO 6195 Type B.

Applications

Application is for example possible in standard cylinders.

Technical specifications


Attributes
Logistic Weight11 g
Inner diameter32 mm
Outer diameter45 mm
Height4 mm
Executionas
Material88 nbr 101
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days