References
INA:AB52
Rubix:257A7979
Manufacturer :0009059410000
EAN:4012802031553

Documents
Product details : INA AB52 WIPER FOR LFL
Lubricating and scraping unit, for LFL
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Height | 45.5 mm |
| Execution | ab |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 18.56 excl. VAT
/ Each
£ 22.27 incl. VAT
- Delivery usually within ( 7 ) days
