SIMRIT ASOB 700 780 70 101 ASOB 70


Dirt Wiper

References
freudenberg sealing technologies:ASOB 70 X 78 X 7 88 NBR 101
rubix:262A2697
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter78 mm
Height7 mm
See all Specifications

Product details : SIMRIT ASOB 700 780 70 101 ASOB 70


Dirt wiper with protruding wiper lip without metal reinforcement.

Strengths

•Single-acting wiper for the protection of cylinders against ingress of dirt

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter78 mm
Height7 mm
ExecutionASOB
MaterialNitrile Rubber (NBR)
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
  • Usually arrives within 14 working days