References
Dichtomatik:67016498
Rubix:252A5984
Manufacturer :67016498

Product details : DICHTOMATK 67016498 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 22 mm |
| Height | 4 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.41 incl. VAT
- Usually arrives within 14 working days
