SIMRIT 40421726 FREUDENBERG SEAL


Single acting

References
freudenberg sealing technologies:AU AS 80 X 90 X 7 94 AU 925
rubix:252A5661
manufacturer :40421726
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter90 mm
Height7 mm
See all Specifications

Product details : SIMRIT 40421726 FREUDENBERG SEAL


Freudenberg's wiper AUAS is a dirt wiper with metal housing, wiper lip protruding with sharp, punched sealing edge. The wiper is pressed into axially open housings. Careful fitting is a prerequisite for the correct function of the wiper.

Strengths

Single-acting wiper for the protection of cylinders against ingress of dirt. It offers a secure seating in the housing (press fitting). There is no open ring gap to the outside (dirt pocket) between rod and wiper housing. And there is also no pressure build-up between wiper and seal.

Applications

Use in standard housings, amongst others, according to ISO 6195 Type B. Application for example in earth moving equipment, industrial vehicles, loading platforms, agriculture machinery, cranes, presses and support cylinders.

Technical specifications


Attributes
Logistic Weight27 g
Inner diameter80 mm
Outer diameter90 mm
Height7 mm
Executionau as
Material94 au 925
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days