References
Dichtomatik:49431016
Rubix:169A2984
Manufacturer :49431016

Documents
Product details : DICHTOMATK WIPER SEAL AS160X175X9/12
Wiper Type AM 43
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 175 mm |
| Height | 12 mm |
| Execution | am43 |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 66.65 excl. VAT
/ 10 pieces
£ 79.98 incl. VAT
- Usually arrives within 14 working days
