MECALINE 859108 MALE STRAIGHT FITTING 6/4-G1/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859108
Rubix:216A2380
EAN:3660338141461

Documents
Product details : MECALINE 859108 MALE STRAIGHT FITTING 6/4-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/8 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- In stock: Next day delivery
