MECALINE 734326 CROSS UNION 10X8

UNION CROSS PUSH-ON FITTING

See technical information

References

Mecaline:734326
Rubix:216A2234
EAN:3660338021787
CROSS UNION  10X8

Technical specifications

Connecting diameter 210 mm
See all Specifications

Product details : MECALINE 734326 CROSS UNION 10X8


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameter 210 mm
Materialnickel-plated brass
£ 12.22 excl. VAT
/ Each
£ 14.66 incl. VAT
  • Usually arrives within 14 working days