References
Mecaline:859313
Rubix:216A3076
EAN:3660338143335

Product details : MECALINE 859313 WASHER BI-MATERIAL B 3/4
B : Steel and NBR - Temperature -40°C to +100°C
Technical specifications
Attributes
| Connecting diameter | 3/4 |
|---|---|
| Connecting diameter 2 | 3/4 |
| Type | b |
| Model | 3/4 |
Show UNSPSC/ECL@SS
£ 1.47 excl. VAT
/ Each
£ 1.76 incl. VAT
- Usually arrives within 14 working days
