MECALINE 859606 FEMALE STRAIGHT FITTING 8-1/8
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859606
Rubix:216A2585
EAN:3660338146015

Documents
Product details : MECALINE 859606 FEMALE STRAIGHT FITTING 8-1/8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g1/8 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 6.11 excl. VAT
/ Each
£ 7.33 incl. VAT
- Usually arrives within 14 working days
