MECALINE 859821 SINGLE BANJO FIT 2 HEADS DIA MM 8-3/8
Single circular banjo coupler 2 ports
See technical informationSee documentsReferences
Superseded Ref:859781
Mecaline:859821
Rubix:216A1892
EAN:3660338147937


Technical specifications
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g3/8 |
Documents
Product details : MECALINE 859821 SINGLE BANJO FIT 2 HEADS DIA MM 8-3/8
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
- Usually arrives within 14 working days