References
IMI Norgren:C01481228
Rubix:119A0964
Manufacturer :C01481228


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release ring + support ring: pom; grip ring: stainless steel; collar: nickel-plated brass |
|---|---|
| Connection 1 | push-in connector for ø12 mm tube |
Product details : NORGREN C01481228 PFITC 12MM-R1/4F SWILVEL ELBOW
Rotating Female Elbow Fitting 12 - R1/4 Pneufit C
Pneufit-C 90° Swivel elbow adaptor Ø12mm x R1/4" C01481228
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass; release ring + support ring: pom; grip ring: stainless steel; collar: nickel-plated brass |
|---|---|
| Connection 1 | push-in connector for ø12 mm tube |
| Profile | 90° swivel elbow (female thread) |
| Connection 2 | rc 1/4 female (bspt, tapered) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Usually arrives within 14 working days