SMC KQ2W06-02NS ONE-TOUCH FITTING


Male Elbow

References
smc:KQ2W06-02NS
rubix:393A7190
brand logo
brand logo
Technical specifications
MaterialN (Brass + electroless nickel plating)
See all Specifications

Product details : SMC KQ2W06-02NS ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Technical specifications


Attributes
Logistic Weight41 g
MaterialN (Brass + electroless nickel plating)
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
  • Usually arrives within 14 working days