Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859826 SINGLE BANJO FITTING 2 HEADS MM 12-G3/8IN
MECALINE 859826 SINGLE BANJO FITTING 2 HEADS MM 12-G3/8IN
Single circular banjo coupler 2 ports
References
mecaline:
859826
rubix:
216A1906
ean:
3660338147982
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859826 SINGLE BANJO FITTING 2 HEADS MM 12-G3/8IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.91
excl. VAT
/
Each
£
13.09
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
FESTO 186346 PUSH-IN T-FITTING QST-V0-G1/2-12
SMC KQ2VS06-M5A ONE-TOUCH FITTING
NORGREN 431250628 6MM X 1/4 STR MALE ADAPT
NORGREN 150236828 FITT R3/4-G1/4F STR CONNECTOR
SMC KGS10-02 S/S FITTING 10MM-1/4
MECALINE 860028 MALE 45 ELBOW 10 - R1/8IN
SMC KQ2K12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
FESTO 153046 PUSH-IN L-FITTING QSL-1/8-6
FESTO 558710 PUSH-IN L-FITTING NPQM-L-G18-Q8-P10
SMC KQ2VS08-02AP ONE-TOUCH FITTING
SMC KQB2S08-G02 METRIC SIZE BRASS ONE-TOUCH FITTING
MECALINE 860079 CROSS EQUAL MM 6
FESTO 153287 PUSH-IN X CONNECTOR QSX-12
SMC KQ2T10-G04N ONE-TOUCH FITTING
SMC KQ2H12-02GS STAINLESS STEEL FITTINGS