Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860028 MALE 45 ELBOW 10 - R1/8IN
MECALINE 860028 MALE 45 ELBOW 10 - R1/8IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860028
rubix:
216A3624
ean:
3660338149832
Technical specifications
Material
Polymer Body
Connection 1
R1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860028 MALE 45 ELBOW 10 - R1/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R1/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.98
excl. VAT
/
Each
£
5.98
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
SMC KCE08-00 FITTING
FESTO 132052 PUSH-IN L-FITTING QSL-G1/4-8-50
MECALINE 840742 FLOW REG METER-IN 4- G1/8IN
MECALINE 859971 TRIPLE BRANCH 8 - R1/4
SMC KQ2L10-02AS-X35 ONE-TOUCH FITTING
SMC KQ2T04-M5A1 ONE-TOUCH FITTING
FESTO 8030245 T-FITTING
NORGREN C02471028 PFITC 10MM-G1/4 90 SWIV ELBOW
FESTO 132073 PUSH-IN T-FITTING QST-G3/8-10-20
FESTO 578273 PUSH-IN L-CONNECTOR NPQH-L-Q10-E-P10
SMC KQ2T04-02NS ONE-TOUCH FITTING
FESTO 153260 PUSH-IN SLEEVE QSH-12-10
SMC KQ2ZF10-03AS BRASS FITTING 3/8 FEMALE THREAD I 10 TUBE
FESTO 186249 MULTIPLE DISTRIBUTOR QSLV4-G1/4-10
LEGRIS LF3000 FITTING 3131 04 19