Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 8598-32 SINGLE BANJO FIT 3 HEADS DIA MM 6-1/4
MECALINE 8598-32 SINGLE BANJO FIT 3 HEADS DIA MM 6-1/4
Single circular banjo coupler 3 ports
References
mecaline:
859832
rubix:
216A1896
ean:
3660338148033
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 8598-32 SINGLE BANJO FIT 3 HEADS DIA MM 6-1/4
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.69
excl. VAT
/
Each
£
9.23
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
SMC KQ2U08-03NS ONE-TOUCH FITTING
NORGREN 432261228 12MM X 1/4 STR ADAPT FEM
NORGREN 431250418 4MM X 1/8 STR MALE ADAPT
FESTO 153405 PUSH-IN FITTING, ROTATABLE QSR-1/4-8
SMC KQ2L13-00 FITTING
PARKER JBMB8 BRASS COMPRESSION FITTING
SMC KSL12-04S FITTING
FESTO 130696 PUSH-IN CONNECTOR QS-8H-6-50
FESTO 186232 MULTIPLE DISTRIBUTOR QSLV2-G1/2-12
SMC KQ2V06-01A ONE-TOUCH FITTING
SMC KQ2H06-G02 ONE-TOUCH FITTING
SMC KGR10-16 STAINLESS STEEL ONE-TOUCH FITTING
SMC LQ3L1A-F HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2S08-02N ONE-TOUCH FITTING
SMC KQ2W08-02NS ONE-TOUCH FITTING