MECALINE 859980 TRIPLE BRANCH 8 - G1/4


3 port manifold TECHNOPOLYMER

References
mecaline:859980
rubix:216A2170
ean:3660338149405
TRIPLE BRANCH Execution Cylindrical 8 - G1/4
brand logo
Technical specifications
MaterialBody in H polymer
Connection 1G1/4
See all Specifications

Product details : MECALINE 859980 TRIPLE BRANCH 8 - G1/4


Pressure: 15 bars.
Operating temperature: -20 to +80°C.
The dedicated Mecaline seal is guaranteed for 3 assemblies/disassemblies..
H polymer body

Technical specifications


Attributes
MaterialBody in H polymer
Connection 1G1/4
Connection 28
Show UNSPSC/ECL@SS
£ 11.53 excl. VAT
/ Each
£ 13.84 incl. VAT
  • Usually arrives within 14 working days