NTN NJ311EAT2XC4 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, for axial loads in one direction, separable, polyamide cage
See technical informationReferences
NTN:NJ311EAT2XC4
Rubix:394A6679
EAN:4550253018872



Product details : NTN NJ311EAT2XC4 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and shoulder rings.
Strengths
Core range available under the ULTAGETM label:
- Basic dynamic load rating (Cr) is increased up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heating during operation allowing an allowable speed up to 20 % higher.
- Basic dynamic load rating (Cr) is increased up to 7 %
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- Bearings support more severe applications
- Less heating during operation allowing an allowable speed up to 20 % higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | c4 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 74.47 excl. VAT
/ Each
£ 89.36 incl. VAT
- Usually arrives within 14 working days
