Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistic Weight | 2500 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nup..-e-xl-m1 |
Cage | brass |
Reference speed | 4500 rpm |
Limit speed | 10400 rpm |
Basic static load, radial - C0r | 230000 N |
Basic dynamic load, radial - Cr | 235000 N |
Usually arrives within 14 working days