Cylindrical Roller Bearing NJ… Series
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 138,2 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 16000 rpm |
Basic static load, radial - C0r | 27000 N |
Basic dynamic load, radial - Cr | 32500 N |
Usually arrives within 14 working days