NTN NU2224EG1C3 CYLINDRICAL ROLLER BEARING

Single-row cylindrical roller bearing, non-locating, separable, solid cage

See technical information
References
NTN:NU2224EG1C3
Rubix:394A6805
EAN:4547359142143
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
See all Specifications

Product details : NTN NU2224EG1C3 CYLINDRICAL ROLLER BEARING


In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bore variants, and flanged rings.

Applications

-Vibrating machines
-Pumps (petrochemical)

Technical specifications


Attributes
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
Bearing Clearancec3
Cagebrass
Show UNSPSC/ECL@SS
£ 600.69 excl. VAT
/ Each
£ 720.83 incl. VAT
  • Usually arrives within 14 working days