Cylindrical Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x110x110 mm |
---|---|
Logistic Weight | 1982 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ23 |
Material | Bearing steel |
Reference speed | 6700 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 186000 N |
Basic dynamic load, radial - Cr | 186000 N |
Usually arrives within 14 working days