• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,847)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,223)
  • Compressed air preparation(4,631)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Couplings
  7. AVENTICS 1823386033

AVENTICS 1823386033

Single snap-on couplings, series CP1

See technical information

References

Aventics:1823386033
Rubix:272A9919
brand logo
brand logo

Product details : AVENTICS 1823386033


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FESTO 531678 QUICK COUPLING PLUG KS4-1/4-ICAMOZZI FLAT FACE COUPLING CAM FFM 0404FESTO 8059259 QUICK COUPLING PLUG NPHS-S6-M-G38PCL STANDARD ADAPTOR FEMALE RP1/2 INCH ACA6583CEJN 103202155 COUPLING R 1/2IN MALE NBR - ESAFEAVENTICS 1823386021SMC KK6P-04F FITTINGSMC KKA6S-06F S-COUPLER STAINLESS STEELSMC KKA6P-04M S/S COUPLINGACTUATOR SOLUTIONS TST-TS019DG13 1/4 FEMALE COUPLERNORGREN C00041200 PFITC 12MM PLUG MALESMC KK4S-65N FITTINGSMC KK4S-03F FITTINGPCL STANDARD ADAPTOR HOSE TAILPIECE 3/16 INCH (4.75MM) ACA2486RECTUS FEMALE COUPLG NICKEL 21KAIW10MPN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap