References
SMC:KK4S-65N
Rubix:267A1982
Manufacturer :KK4S-65N
EAN:3618036075922

Technical specifications
| Connection 1 | 6.5/10 |
|---|---|
| Material | brass (socket body);pbt (valve, valve seat, collar, spacer, lock ring, sleeve);cold rolled carbon steel sheet (sleeve);stainless steel (chuck, valve spring, sleeve spring, collar 2);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal, sleeve cover) |
Documents
Product details : SMC KK4S-65N FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
KKxS, S Coupler Series - Socket
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x57x28 mm |
|---|---|
| Logistic Weight | 64 g |
| Connection 1 | 6.5/10 |
| Material | brass (socket body);pbt (valve, valve seat, collar, spacer, lock ring, sleeve);cold rolled carbon steel sheet (sleeve);stainless steel (chuck, valve spring, sleeve spring, collar 2);fkm (valve o-ring);nbr (valve seat o-ring, plug o-ring, seal, sleeve cover) |
| Profile | kk4s |
| Max. temperature | 60 °C |
| Weight | 0.0668 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 12.79 excl. VAT
/ Each
£ 15.35 incl. VAT
- Delivery usually within ( 8 ) days