References
IMI Norgren:MS002A
Rubix:118A9879
Manufacturer :MS002A

Documents
Product details : NORGREN MS002A 1/4 NPT SILENCER
Strengths
Reduces noise levels of pneumatic equipment
Cleanable 40 micron diffuser element
Compact design
Corrosion resistant Construction
Prevents dirt ingress
Cleanable 40 micron diffuser element
Compact design
Corrosion resistant Construction
Prevents dirt ingress
Technical specifications
Attributes
| Connecting diameter (inch) | 1/4 '' |
|---|---|
| Material | bronze |
| Max. service pressure | 20 bar |
| Min. temperature | -4 °C |
| Max. temperature | 300 °C |
Show UNSPSC/ECL@SS
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
- Usually arrives within 14 working days
