MECALINE EXHAUST SILENCER POLYETHYLENE M5 869650
POROUS POLYETHYLENE SILENCER - MALE THREAD
See technical informationSee documentsReferences
Superseded Ref:786201
Mecaline:869650
Rubix:216A1270
EAN:3660338233562
Documents
Product details : MECALINE EXHAUST SILENCER POLYETHYLENE M5 869650
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
| Connecting diameter (inch) | m5 '' |
|---|
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- In stock: Next day delivery

