MECALINE 859382 SILENCER FLOW REG G1/2IN
POROUS POLYETHYLENE SILENCER WITH FLOW REGULATOR - MALE THREAD
See technical informationSee documentsReferences
Mecaline:859382
Rubix:216A1272
EAN:3660338143946
Documents
Product details : MECALINE 859382 SILENCER FLOW REG G1/2IN
Material: Polyethylene. Max Working Pression: 10 bars. Temperature range -15°C...+100°C. Filtration capacity: 75 μm.
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/2 '' |
|---|
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
- In stock: Next day delivery

