Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
AVENTICS 5324001120
AVENTICS 5324001120
Silencers, series SI1
References
aventics:
5324001120
rubix:
274A0576
Technical sheet / Technical file
Product details
Technical specifications
Product details : AVENTICS 5324001120
Technical specifications
Attributes
Material
Brass (Thread);Sintered Bronze (Silencer)
Length
33
mm
Max. service pressure
10
bar
Sound level
80
dB
Min. temperature
-25
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1205863 SILENCER AMTE-M-LH-G12
MECALINE 869354 EXHAUST SILENCER MALE FLAT G 1/4IN
FESTO 6844 SILENCER U-1/2-B
FESTO 1206994 SILENCER
FESTO 9518 FLOW CONTROL/SILENCER GRU-3/8-B
SMC EBKX-L7004-040 SILENCER
FESTO 175611 SILENCER UC-QS-8H
PARKER SILENZ.1/2BSP ESB50MC
FESTO 4646 SILENCER U-PK-3
CAMOZZI SILENCER 2938 1/8
NORGREN T40C8800 SILENCER G1
AVENTICS BRONZE SILENCER 8993809904
NORGREN T40B2800 AIR SILENCER
SMC EBKX-L7006-040 EXHAUST FILTER R3/8 40MICRON
NORGREN T40B6800 SINTERED SILENCER R3/4