GATES WEDGE BELT SPC3150MN SUPERHC MN


SuperHC MN SPC

References
gates:SPC3150MN SUPERHC MN
rubix:102A9252
manufacturer :9417-03150
ean:5414465072826
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length3150 mm
See all Specifications

Product details : GATES WEDGE BELT SPC3150MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
ProfileSPC
Pitch length3150 mm
Interior length3067 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 71.28 excl. VAT
/ Each
£ 85.54 incl. VAT
  • Usually arrives within 14 working days