Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2800 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2800 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ2800E - 889636
rubix:
243A4518
manufacturer :
889636
ean:
3660338421891
Technical specifications
Profile
SPZ
Pitch length
2800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
2800
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.50
excl. VAT
/
Each
£
18.60
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
WEDGE BELT SPZ SECTION SPZ2000MC
OPTIBELT SPZ 23607700 WEDGEBELT SPZ ENV SPZ2360E
MECALINE SPZ887 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 1457 1794900
GATES WEDGEBELT 8V ENV 8V1800 SUPERHC
OPTIBELT WEDGEBELTSPBENV SPB 14007700
WEDGE BELT SPZ SECTION SPZ1850MC
GATES SUPER HC VBELT SPA2132 SUPERHC
GATES 9624-61412 SPZ1412 DELTA NARROW
GATES SUPER HC VBELT SPB2360 SUPERHC
OPTIBELT SPA 1082 1721312
GATES PREDATOR BELT SPCP6000
GATES 9333-02532 SUPER HC SPA2532
GATES 9626-63000 SPB3000 DELTA NARROW
MECALINE SPB2850E