References
Mecaline:SPB4500E - 889491
Rubix:243A4389
Manufacturer :889491
EAN:3660338420443

Documents
Product details : MECALINE SPB4500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 4500 mm |
| Interior length | 4440 mm |
| Outer length | 4522 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 32.51 excl. VAT
/ Each
£ 39.01 incl. VAT
- In stock: Next day delivery
