References
Superseded Ref:857813
Mecaline:SPZ670E - 889651
Rubix:243A4531
Manufacturer :889651
EAN:3660338422041

Documents
Product details : MECALINE SPZ670 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 670 mm |
| Interior length | 633 mm |
| Outer length | 683 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- In stock: Next day delivery
