RS11SS 1 RP (P=9/64'')
Chain length | 3050 m |
---|---|
Profile | Simplex (1) |
Chain | ANSI SS Chain |
Logistic Weight | 102 g |
---|---|
Chain length | 3050 m |
Profile | Simplex (1) |
Chain | ANSI SS Chain |
Weight | 0.102 kg |
Inner width min. | 1.83 mm |
Roller diameter | 2.285 mm |
Chain pin diameter | 1.57 mm |
Usually arrives within 14 working days