References
Mecaline:Z43/Z1118 - 890026
Rubix:246A5388
Manufacturer :890026
EAN:3660338425790

Documents
Product details : MECALINE Z43 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z43 |
| Interior length | 1092 mm |
| Outer length | 1118 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.48 excl. VAT
/ Each
£ 1.78 incl. VAT
- In stock: Next day delivery
