References
Superseded Ref:867752
Mecaline:A45/A1180 - 888862
Rubix:243A4027
Manufacturer :888862
EAN:3660338414152

Documents
Product details : MECALINE A45 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a45 |
| Interior length | 1143 mm |
| Outer length | 1180 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 1180 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.28 excl. VAT
/ Each
£ 7.54 incl. VAT
- In stock: Next day delivery
