Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Classic V-belt
MECALINE C130 C Section Wrapped V Belt
MECALINE C130 C Section Wrapped V Belt
Classical V Belt C Section
References
mecaline:
C130E
rubix:
45035178
manufacturer :
874503
ean:
3660338281082
Technical specifications
Profile
C/22
Belt designation
C130
Interior length
3302
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE C130 C Section Wrapped V Belt
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Strengths
Working temperature -40C to +70C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
C/22
Belt designation
C130
Interior length
3302
mm
Upper width
22
mm
Height
14
mm
Pitch length
3360
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.58
excl. VAT
/
Each
£
39.10
incl. VAT
Sold out
Select variants (39)
Add to cart
Check our products from related categories
MECALINE 889237 C53 WRAPPED V BELT 2.0
OPTIBELT 13 X 2464 1531195
MECALINE C93 C Section Wrapped V Belt
OPTIBELT 32 X 4000 1752901
GATES 9628-60930 D93 32X2360LI D2435 LD DELTA CLASSIC
GATES 9628-65400 D540 32X13715LI D13790 LD DELTA CLASSIC
MECALINE C130 WRAPPED V BELT 2.0
MECALINE 889991 Z27 WRAPPED V BELT 2.0
MECALINE Z29 WRAPPED V BELT 2.0
GATES V BELT A SECTION ENVELOPE A52E
OPTIBELT 5 2297747 V BELT 5 SECT M COG 5X229V
OPTIBELT 22 X 2965 1554999
OPTIBELT 32 X 4115 1576717
OPTIBELT 17 X 1761 1684893
OPTIBELT 25 X 5600 1605917