Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
PHEL100-25MM JAW STANDARD COUPLING HUB C/W KEYWAY
PHEL100-25MM JAW STANDARD COUPLING HUB C/W KEYWAY
SKF Coupling Hub Bored Size L100 Series
References
skf:
PHE L100-25MM
rubix:
262A1615
ean:
7316572766514
Technical specifications
Type
hub
See all Specifications
Product details
Technical specifications
Product details : PHEL100-25MM JAW STANDARD COUPLING HUB C/W KEYWAY
Cost effective compact solution for general purpose applications with moderate shock loads and minor vibrations.
Technical specifications
Attributes
Type
hub
Material
cast iron
Hub length
35
mm
Outer diameter
65
mm
Size
l100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.26
excl. VAT
/
Each
£
14.71
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
KTR BOWEX 24 SINT HUB 14H7 KEYWAY TO DIN
KTR ROTEX GS 14 AL-H CLAMP HUB 2.1 12H7 KEY
MECALINE JCS-19-B-ST-24H7 897612
KTR ROTEX 48 GG HUB 1.0 60H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-A-AL-25H7 897686
KTR KTR COUPLING HUB ROTEX 24 LARGE STEEL HUB U/B
KTR LARGE HUB ROTEX 38 GG25 U/B
KTR ROTEX42GG-30-1.0 COUPLING 30BORE & KEYED
KTR ROTEX 42 ST HUB 1.0 55H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB BOWEX J14 PA-HUB A11
KTR 550197101900 GS19 TYPE COUPLING WITH 19MM BORE
550247102500 ROTEX GS 24 AL-H HUB 1.0 25H7 KEY DIN 6885/1-JS9
ROEBUCK 232154 SILVER STEEL 4.0MM DIA
MECALINE JCS-38-B-ST 897651
KTR ROTEX 75 ST HUB 1.0 60H7 KEY DIN 6885/1-JS9