SKF Deep groove ball bearing 43.. Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 43x120x120 mm |
---|---|
Logistic Weight | 2090 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 43 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 4311 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 9000 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 83000 N |
Basic dynamic load, radial - Cr | 97500 N |
In stock: Next day delivery