Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x47x47 mm |
---|---|
Logistic Weight | 32 g |
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 7 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 618 |
Material | Steel |
Reference speed | 9900 rpm |
Limit speed | 21600 rpm |
Basic static load, radial - C0r | 3820 N |
Basic dynamic load, radial - Cr | 4740 N |
In stock: Next day delivery