NSK Deep Groove Ball Bearing 6038 Series
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 46 mm |
NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.
Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm
Logistic Weight | 9500 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6038.. |
Material | Bearing Steel |
Cage | Steel |
Limit speed | 2000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 201000 N |
Basic dynamic load, radial - Cr | 188000 N |
Usually arrives within 14 working days