SKF Deep groove ball bearing 6201 Series
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x32x32 mm |
---|---|
Logistic Weight | 37,5 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6201 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 200 rpm |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 7280 N |
Usually arrives within 14 working days