Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x68x68 mm |
---|---|
Logistic Weight | 125 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160 |
Material | Bearing steel |
Reference speed | 22000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 10200 N |
Basic dynamic load, radial - Cr | 13800 N |
Usually arrives within 14 working days