Deep groove ball bearing NTN 16009, Outer diameter: 75 mm | Width: 10 mm | Inner diameter: 45 mm
NTN - Deep Groove Ball Bearing - 16002
See technical informationReferences
NTN:16009
Rubix:204A4251
EAN:4547359010152



Product details : NTN 16009 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x10 mm |
|---|---|
| Logistic Weight | 180 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1600 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 10500 N |
| Basic dynamic load, radial - Cr | 14300 N |
| Weight | 4.91 kg |
Show UNSPSC/ECL@SS
£ 10.08 excl. VAT
/ Each
£ 12.10 incl. VAT
- Delivery usually within ( 3 ) days
