SKF Deep groove ball bearing 6207 Series
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x72x72 mm |
---|---|
Logistic Weight | 293 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 10000 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27000 N |
Usually arrives within 14 working days