Deep groove ball bearing SNR 6008EEC4, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
SNR - Deep Groove Ball Bearing - 6008.EEC4
See technical informationReferences
SNR:6008EEC4
Rubix:204A8979
Manufacturer :6008.EEC4
EAN:3413520931841



Product details : SNR 6008EEC4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6000 |
| Cage | steel |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16400 N |
| Weight | 0.052 kg |
Show UNSPSC/ECL@SS
£ 10.73 excl. VAT
/ Each
£ 12.88 incl. VAT
- Delivery usually within ( 3 ) days
