SKF Deep groove ball bearing 6303 Series
Inner diameter | 17 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistic Weight | 114,6 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6303 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 14300 N |
Usually arrives within 14 working days