NTN - Deep Groove Ball Bearing - 6026C3
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 200x200x33 mm |
---|---|
Logistic Weight | 3160 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Reference speed | 4400 rpm |
Limit speed | 53000 rpm |
Basic static load, radial - C0r | 101000 N |
Basic dynamic load, radial - Cr | 118000 N |
Weight | 0.008 kg |
Usually arrives within 14 working days